X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1081ORB "Pub" Mini Pendant

Item: MP1081ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $156.00

Price: $104.05



Details and Dimensions

Height 8-3/4"
Width 9-3/4"
Overall Height 46-3/4"
Backplate Dimension 5 3/16'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frost Amber
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Additional Information Fixture includes 3 12'' stems and 1 6'' stem, stems- steel