X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1074ORB "Boulevard" Down Light Pendant

Item: MP1074ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $159.00

Price: $106.05



Details and Dimensions

Height 25"
Width 4-1/4"
Overall Height 79"
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal White Etched
Downrod Length 42''
Suitable Installation Dry
Weight 14 lbs
Additional Information Fixture includes 3 12'' stems and 1 6'' stem, stems- steel