X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOLPL7413GBZ "Mc Coy" Outdoor Ceiling Mounted Light

Item: MOLPL7413GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment

List Price: $298.50

Price: $199.00



Details and Dimensions

Height 12-1/2"
Width 9-1/8"
Canopy Size 5-1/2''
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Cream Gloss
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs
Lamp Type GU24
Wire Color Black / White
Wire Length 8"