Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL9213CN "Menlo Park" Outdoor Ceiling Mounted Light

Item: MOL9213CN
Finish: Cinnamon
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 7-1/2"
Diameter 12-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 9 lbs
Wire Color Black / White
Wire Length 8"