X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9211CN "Menlo Park" Outdoor Hanging Lantern

Item: MOL9211CN
Finish: Cinnamon
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/4"
Diameter 10-1/8"
Canopy Size 5-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Scavo
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 10 lbs
Chain Length 60"
Wire Length 180"
Wire Color Black
View Similar Products