X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL9113OLC "Dockyard" Outdoor Ceiling Mounted Light

Item: MOL9113OLC
Finish: Oil Can
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Diameter 11-3/4"
Canopy Size 6-1/8''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs
Wire Color Black / White
Wire Length 8"