X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8701ORB "Darby" Outdoor Entrance Wall Light

Item: MOL8701ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $70.50

Price: $47.00



Details and Dimensions

Height 9-1/2"
Width 7-1/2"
Extension From Wall 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Metal
Suitable Installation Wet
Construction Metal
Weight 2 lbs
Wire Color Black / White
Wire Length 8"
View Similar Products