X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL6007WAL "Baton Rouge" Post Light

Item: MOL6007WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $592.50

Price: $395.00



Details and Dimensions

Height 22"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Gold Luster Tinted
Suitable Installation Wet
Weight 8 lbs
Additional Information Body- aluminum
View Similar Products