Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL6002WAL "Baton Rouge" Outdoor Entrance Wall Light

Item: MOL6002WAL
Finish: Walnut
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22-3/4"
Width 9-1/2"
Extension From Wall 14"
Backplate Dimension 5-1/2'' x 17''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Gold Luster Tinted
Suitable Installation Wet
Voltage 120V
Weight 12 lbs
View Similar Products