Feiss MOL5911CB "Martinsville" Outdoor Hanging Lantern
| Item: | MOL5911CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $147.07 (Pricing is for Corinthian Bronze)
Details and Dimensions
| Height | 21" |
| Width | 10-1/4" |
| Overall Height | 81" |
| Canopy Size | "6-1/4"" Diameter" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 10 lbs |
| Chain Length | 60" |
| Wire Length | 84" |


