X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5907CB "Martinsville" Post Light

Item: MOL5907CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22-1/4"
Width 10-1/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Construction Aluminum
Weight 5 lbs
Additional Information Body- steel/aluminum