X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5902CB "Martinsville" Outdoor Entrance Wall Light

Item: MOL5902CB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $243.00

Price: $162.08 (Pricing is for Corinthian Bronze)




Details and Dimensions

Height 17"
Width 10-1/4"
Extension From Wall 11-1/2"
Backplate Dimension 12'' x 5''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Damp
Voltage 120V
Weight 5 lbs