Feiss MOL5707BK "Woodside Hills" Post Light
| Item: | MOL5707BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $220.11
Details and Dimensions
| Height | 21-1/4" |
| Width | 9-3/4" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Weight | 6 lbs |
| Additional Information | Body- stainless steel and aluminum |


