X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5701BK "Woodside Hills" Outdoor Entrance Wall Light

Item: MOL5701BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $279.00

Price: $186.09



Details and Dimensions

Height 19-3/4"
Width 8"
Extension From Wall 11-1/4"
Backplate Dimension 4-1/2'' x 9''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 5 lbs