Feiss MOL5613WAL "Regent Court" Outdoor Ceiling Mounted Light
| Item: | MOL5613WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.08
Details and Dimensions
| Height | 7" |
| Width | 10-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Blown Clear Water |
| Voltage | 120V |


