Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5607WAL "Regent Court" Post Light

Item: MOL5607WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $502.50

Price: $335.00

Details and Dimensions

Height 24-1/4"
Width 10-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clown Clear Water
Suitable Installation Wet
Weight 9 lbs
Additional Information Body- aluminum