Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5412BK "Cotswold Lane" Outdoor Hanging Lantern

Item: MOL5412BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $480.00

Price: $320.16 (Pricing is for Black)

Details and Dimensions

Height 26-1/2"
Width 12"
Overall Height 86-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 14 lbs
Chain Length 60"
Wire Length 180"