X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5411GBZ "Cotswold Lane" Outdoor Hanging Lantern

Item: MOL5411GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $480.00

Price: $320.16 (Pricing is for Grecian Bronze)



Details and Dimensions

Height 21-1/2"
Width 9-1/2"
Overall Height 81-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 9 lbs
Chain Length 60"
Wire Length 180"