Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5402BK "Cotswold Lane" Outdoor Entrance Wall Light

Item: MOL5402BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $352.50

Price: $235.12 (Pricing is for Black)

Details and Dimensions

Height 23-3/4"
Width 9-1/2"
Extension From Wall 12"
Backplate Dimension 13-3/8'' x 5-1/8''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 9 lbs