Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL4011ORB "Terrace" Outdoor Hanging Lantern

Item: MOL4011ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $186.00

Price: $124.06

Details and Dimensions

Height 16-3/4"
Width 8"
Overall Height 76-3/4"
Canopy Size "6"" Length x 6"" Width"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 9 lbs
Chain Length 60"
Wire Length 180"