Feiss MOL3413CB "Mission Lodge" Outdoor Ceiling Mounted Light
| Item: | MOL3413CB |
| Finish: | Corithan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.07
Details and Dimensions
| Height | 5-1/2" |
| Width | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Amber Ribbed |
| Voltage | 120V |


