Feiss MOL3413BRAL "Mission Lodge" Outdoor Ceiling Mounted Light
| Item: | MOL3413BRAL |
| Finish: | Brushed Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.08
Details and Dimensions
| Height | 5-1/2" |
| Width | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Checked |
| Voltage | 120V |


