X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL2209BS "Lighthouse" Outdoor Hanging Lantern

Item: MOL2209BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 7"
Overall Height 72-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal Etched
Suitable Installation Wet
Voltage 120V
Weight 12 lbs
Chain Length 60"
Wire Length 180"