X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL2207BB "Lighthouse" Post Light

Item: MOL2207BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $742.50

Price: $495.00 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 18"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Opal Etched
Suitable Installation Wet
Construction Brass
Weight 22 lbs
Additional Information Body- aluminum
View Similar Products