Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL1908BK "Castle" Post Light

Item: MOL1908BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 28-1/4"
Width 12-1/2"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Clear Bent Beveled
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 15 lbs
Additional Information Body- aluminum