Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL1901GBZ "Castle" Outdoor Entrance Wall Light

Item: MOL1901GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 22-1/2"
Width 9-1/4"
Extension From Wall 14"
Backplate Dimension 15'' x 7''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Bent Beveled
Suitable Installation Wet
Voltage 120V
Weight 13 lbs
View Similar Products