X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL1808WP "Prairie House" Post Light

Item: MOL1808WP
Finish: Weathered Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 11-3/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type White Opalescent Art
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 25 lbs
Additional Information Body- aluminum