X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL1801WP "Prairie House" Outdoor Entrance Wall Light

Item: MOL1801WP
Finish: Weathered Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $444.00

Price: $296.15 (Pricing is for Weathered Patina)




Details and Dimensions

Height 13-3/4"
Width 8-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 10-3/8'' x 4-5/8''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type White Opalescent Art
Suitable Installation Wet
Voltage 120V
Weight 13 lbs