Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL1013ORB "Homestead" Outdoor Ceiling Mounted Light

Item: MOL1013ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7-3/4"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Voltage 120V