X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS19703BS "Concord" 3 Bulb Bathroom Light

Item: MVS19703BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/8"
Width 21"
Extension From Wall 6"
Backplate Dimension 1-1/8'' x 4-5/8'' x 5-3/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade White Opal EtchedGlass
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel, Glass
UL Listed Yes