Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Feiss
>
MVS19702ORB
Feiss MVS19702ORB "Concord" 2 Bulb Bathroom Light
| Item: | MVS19702ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $111.06 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/8" |
| Width | 14" |
| Extension From Wall | 6" |
| Backplate Dimension | 1-1/8'' x 4-5/8'' x 5-3/4'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Cream EtchedGlass |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel, Glass |
| UL Listed | Yes |


