X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MT1194CPBZ "Seraphina" Torchiere Lamp

Item: MT1194CPBZ
Finish: Copper Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 74-1/4"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Tortoise Cased Glass
Shade Material Glass
Suitable Installation Dry
Construction Steel, Glass
Weight 16 lbs
UL Listed Yes
Wire Color Brown
Wire Length 72"