X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF305BS "Zara" Semi Flush Mount Ceiling Light

Item: MSF305BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-7/8"
Width 19-1/16"
Diameter 19-1/16"
Canopy Size 1'' Diameter, 5-3/16'' Height
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Silver Organza Fabric
Shade Material Fabric
Suitable Installation Damp
Construction Steel, Glass
UL Listed Yes
View Similar Products