X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF301BUS "Dutchess" Semi Flush Mount Ceiling Light

Item: MSF301BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment

List Price: $658.50

Price: $439.00



Details and Dimensions

Height 16"
Width 15-1/2"
Diameter 15-1/2"
Canopy Size 6-1/4'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Suitable Installation Damp
Construction Steel, Crystal
UL Listed Yes
View Similar Products