X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1181HGW Square/Rectangular Mirror

Item: MMR1181HGW
Finish: High Gloss White
Online Availability: Available for immediate shipment

List Price: $358.50

Price: $239.00



Details and Dimensions

Overall Height 38"
Overall Width 28"
Height 38"
Width 28"
Extension From Wall 1-1/2"
Construction Polypropylene
Glass Type Clear
Weight 24 lbs
View Similar Products