X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MMR1154 "Infinity" Square/Rectangular Mirror

Item: MMR1154
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $229.50

Price: $153.00



Details and Dimensions

Height 36"
Width 24"
Extension From Wall 0-1/2"
Glass Type Clear
Weight 18 lbs
View Similar Products