X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MMR1106OBZ "Valentina" Oval Mirror

Item: MMR1106OBZ
Finish: Oxidized Bronze
Online Availability: Available for immediate shipment

List Price: $637.50

Price: $425.00



Details and Dimensions

Height 35"
Width 20"
Extension From Wall 1-1/2"
Construction Steel
Weight 10 lbs