Feiss MMR1044ORB "New London" Oval Mirror
| Item: | MMR1044ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $281.14 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Width | 23" |
| Length | 32" 33" |


