Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1260BS "Zara" Mini Pendant

Item: MP1260BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $415.50

Price: $277.14

Details and Dimensions

Height 11-1/8"
Width 7-1/4"
Overall Height 55-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Silver OrganzaDiffuser
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel, Glass
UL Listed Yes