X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1258BUS "Lucia" Drum Pendant

Item: MP1258BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $615.00

Price: $410.21



Details and Dimensions

Height 13-1/2"
Width 6-3/4"
Diameter 6-3/4"
Overall Height 61-1/4"
Canopy Size 6'' Diameter
Number of Bulbs 1
Bulb Type G-9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Shade LinenDiffuser
Shade Material Fabric
Wire Length 180"
Suitable Installation Dry
Construction Steel, Crystal
UL Listed Yes
Wire Color Clear Silver