X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1253BK "Beso" Down Light Pendant

Item: MP1253BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $166.50

Price: $111.00 (Pricing is for Black)



Details and Dimensions

Height 10-1/2"
Width 10"
Canopy Size 5-11/16'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Black