Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MP1250BS "Wired" Drum Pendant

Item: MP1250BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7-1/2"
Width 8"
Diameter 8"
Overall Height 52-7/8"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Silver OrganzaFabric
Shade Material Fabric
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Clear Silver