Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MP1246PRZ "Urban Renewal" Mini Pendant

Item: MP1246PRZ
Finish: Parisian Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9-3/16"
Width 5-3/16"
Canopy Size 5-1/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Black