X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1242AF "Urban Renewal" Down Light Pendant

Item: MP1242AF
Finish: Antique Forged Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $157.50

Price: $105.05



Details and Dimensions

Height 9-1/4"
Width 10"
Canopy Size 5-1/8'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 180"
Suitable Installation Damp
Construction Steel
UL Listed Yes
Wire Color Black