Feiss MP1240DAB "Urban Renewal" Mini Pendant

Item: MP1240DAB
Finish: Dark Antique Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $99.05



Details and Dimensions

Height 14-1/2"
Width 4-3/8"
Overall Height 59-3/8"
Canopy Size 5-1/2'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes