X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1236ASTB "Urban Renewal" Down Light Pendant

Item: MP1236ASTB
Finish: Astral Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 3-5/8"
Width 11-7/8"
Canopy Size 5-1/8'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel, Glass
UL Listed Yes
Wire Color Black