Feiss MP1234RI "Urban Renewal" Mini Pendant
| Item: | MP1234RI |
| Finish: | Rustic Iron |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $75.04
Details and Dimensions
| Height | 8" |
| Width | 8" |
| Overall Height | 52-7/8" |
| Canopy Size | 5-1/2'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Clear Seeded Glass |
| Shade Material | Glass |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel, Glass |
| UL Listed | Yes |


