Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL8601RSZ "Redding Station" Outdoor Entrance Wall Light

Item: MOL8601RSZ
Finish: Restoration Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 12-1/2"
Width 12"
Extension From Wall 13-7/16"
Backplate Dimension 1'' x 4-3/4'' x 7-7/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
UL Listed Yes