X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL8600RSZ "Redding Station" Outdoor Entrance Wall Light

Item: MOL8600RSZ
Finish: Restoration Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $144.00

Price: $96.05 (Pricing is for Restoration Bronze)




Details and Dimensions

Height 9-11/16"
Width 9"
Extension From Wall 10-3/8"
Backplate Dimension 1'' x 4-1/2'' x 6-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Construction Aluminum
UL Listed Yes