Feiss MOL8513SBR "Wright House" Outdoor Ceiling Mounted Light

Item: MOL8513SBR
Finish: Sorrel Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $105.05



Details and Dimensions

Height 6-3/16"
Width 9"
Canopy Size 7-11/16'' x 7-11/16''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Suitable Installation Damp
Voltage 120V
Construction Aluminum, Glass
UL Listed Yes